Zoro Homepage

Flat Washer, For Screw Size #12 , PEEK Anodized Finish, 10 PK

  • Mfr # PK112-WHS-01

  • Zoro # G7290208


product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16

Key Features

Material
PEEK
Finish
Anodized
For Screw Size
#12
Outside Diameter
3 1/2 in
Minimum Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK112-WHS-01
Zoro #
G7290208
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#12
Outside Diameter
3 1/2 in
Minimum Thickness
5/32 in
Maximum Thickness
7/32 in
Inside Diameter
1.625 in

Details

Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Type
Flat Washer
Color
Natural

Description

Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size #12, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Natural, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.