Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 3000 PK

  • Mfr # SFW6SMS15795818-3000BX

  • Zoro # G8175282


product price: $970.99
/pk 3000, $0.32/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFW6SMS15795818-3000BX
Zoro #
G8175282
UPC #
715005319186
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.098 in
Maximum Thickness
0.098 in
Inside Diameter
0.547 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B70
Thickness Tolerance
+/-0.023 in
Type
SAE Flat Washer
Material Grade/Class
316
Pack Size
Bulk Pack
Hardness
70 HRB

Description

SAE Washer, Flat Washer Type SAE, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.547 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.098 in, System of Measurement Inch, Minimum Thickness 0.098 in, Pack Size Bulk Pack, Rockwell Hardness B70, Thickness Tolerance +/-0.023 in, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.