Zoro Homepage

Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 875 PK

  • Mfr # B51410.050.0003

  • Zoro # G5590825


product price: $307.99
/pk 875, $0.35/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51410.050.0003
Zoro #
G5590825
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/8 in
Minimum Thickness
0.104 in
Maximum Thickness
0.151 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Application
General Purpose
Thickness Tolerance
+0.026 in ; -0.021 in
Type
Flat Washer
Pack Size
Bulk Pack
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.22.1
RoHS Compliant
RoHS Compliant
Maximum Temperature
302 Degrees F
Removable
Removable
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.