
Flat Washer, For Screw Size 12" , Steel Black Oxide Finish, 10000 PK
Mfr # 12WMB
Zoro # G4830050
product price: $282.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
0.505 in
Minimum Thickness
0.052 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WMB
Zoro #
G4830050
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
12"
Outside Diameter
0.505 in
Minimum Thickness
0.052 in
Details
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/-.008
Rockwell Hardness
Not Rated
Color
Black
Description
Flat Washers, 12 MACHINE SCREW ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.