Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 2750 PK

  • Mfr # 4RXX9

  • Zoro # G6757642


product price: $150.99
/pk 2750, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXX9
Zoro #
G6757642
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B49
Thickness Tolerance
+/-0.025 in
Type
SAE Flat Washer
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1 Type A Narrow, SAE Standard
Pack Size
Bulk Pack
For Use With
Screws and Studs
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Pack Size Bulk Pack, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.025 in, Package Quantity 2750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.