Zoro Homepage

Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish

  • Mfr # Z9235

  • Zoro # G8767090


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1-1/2 in
Minimum Thickness
0.219 in
Maximum Thickness
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9235
Zoro #
G8767090
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1-1/2 in
Minimum Thickness
0.219 in
Maximum Thickness
7/32 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
Case Hardened
Color
Black
Application
Clamping & Fixturing
Thickness Tolerance
+0.005/-0.020 in
Type
Flat Washer
Rockwell Hardness
C40 Surface
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Material Quality Standards
ASTM A108

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.219 in, System of Measurement Inch, Minimum Thickness 0.219 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.