Flat Washer, For Screw Size 12" , Steel Zinc Plated Finish, 2500 PK
- Mfr # 12WFBW
- Zoro # G4828623
product price:Â
$
271.99
/pk of 2500, $0.11/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.071 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12WFBW
- Zoro #
- G4828623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 12"
- Outside Diameter
- 0.89 in
- Minimum Thickness
- 0.071 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Thickness Tolerance
- +/-.15
- Rockwell Hardness
- Not Rated
Description
12X.890X.071 Type B Flat Washer Wide Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.