Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 2500 PK

  • Mfr # HS-0500SAEHZYB

  • Zoro # G6595321


product price:  $243.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 1/16 in
Minimum Thickness
0.121 in
Maximum Thickness
0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-0500SAEHZYB
Zoro #
G6595321
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.121 in
Maximum Thickness
0.097 in
Inside Diameter
1.219 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Rockwell Hardness
C38
Application
Load Distributing
Type
SAE Flat Washer
Color
Yellow
Material Quality Standards
ASTM F436
Dimensional Standards
ASME B18.22.1
Pack Size
Bulk Pack
Material Grade/Class
Through Hardened
For Use With
Grade 8 Fastener
Metal Detectable
Metal Detectable
Hardness
38 HRC
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.097 in, System of Measurement Inch, Minimum Thickness 0.121 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Bulk Pack, Rockwell Hardness C38, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.