
Flat Washer, For Screw Size #12 , Steel Zinc Yellow Finish, 5000 PK
Mfr # 12WSAEH
Zoro # G4778074
product price: $764.99
/pk 5000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.08 in
Standards
ASTM F844
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WSAEH
Zoro #
G4778074
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#12
Minimum Thickness
0.08 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Thickness Tolerance
+/-.029
Color
Yellow
Rockwell Hardness
C38-45
Description
Flat Washers, #12 THRU-HARD FLAT,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.