Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #12 , Titanium Plain Finish

  • Mfr # 0000883

  • Zoro # G616296559


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Maximum Thickness
3/64 in
System of Measurement
Inch
Material Grade/Class
Grade 5
Inside Diameter
0.25 in
Thickness Tolerance
+0/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000883
Zoro #
G616296559
UPC #
051907335849
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
For Screw Size
#12
Inside Diameter
0.25 in
Outside Diameter
1/2 in
Minimum Thickness
3/64 in

Details

System of Measurement
Inch
Item
Flat Washer
Material Grade/Class
Grade 5
Thickness Tolerance
+0/-0.003 in
Material
Titanium
Type
Flat Washer
Finish
Plain
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 1/2 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.