
Flat Washer, For Screw Size 1/2X.016" , 18-8 Stainless Steel Plain Finish, 3000 PK
Mfr # 1149C0816R
Zoro # G2435159
product price: $424.99
/pk 3000, $0.14/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1149C0816R
Zoro #
G2435159
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/2X.016"
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch
Description
Flat Washers,1/2x.016 MILITARY,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.