Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 13/16 in , Alloy Steel Zinc Yellow Finish
- Mfr # Z9291
- Zoro # G316296255
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
13/16 in
Outside Diameter
1 15/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9291
- Zoro #
- G316296255
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Alloy Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Type
- Flat Washer
- Material Grade/Class
- Grade 8
- Washer Type
- Extra Thick
- Made in North America
- Made in North America
- Hardness
- C32
- REACH Compliant
- REACH Compliant
- RoHS Compliant
- RoHS Compliant
- Pack Size
- Bulk Pack
- Tensile Strength
- 140,000 psi
- Material Quality Standards
- ASTM A108 Cold ASTM A108 Thru Hard
- Color
- Yellow
- Shell Material
- Alloy Steel
- Wire Color
- Yellow
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- 13/16 in
- Outside Diameter
- 1 15/32 in
- Inside Diameter
- 0.813 in
- Outside Diameter Tolerance
- +/-0.015 in
- Inside Diameter Tolerance
- +/-0.005 in
- Maximum Thickness
- 0.218 in
Description
Flat Washer, Dimensional Standards Not Applicable, Material Alloy Steel, Finish Zinc Yellow, For Screw Size 13/16 in, Inside Diameter 0.813 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.218 in, System of Measurement Inch, Minimum Thickness Not Applicable, Color Yellow, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM A108 Cold ASTM A108 Thru Hard, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.