Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK

  • Mfr # 14WUSS188

  • Zoro # G4822999


product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.738 in
Minimum Thickness
0.066 in
Standards
ASME B18.12.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WUSS188
Zoro #
G4822999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4"
Outside Diameter
0.738 in
Minimum Thickness
0.066 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.12.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.015

Description

1/4 INCH U S S Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.