
Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 3000 PK
Mfr # AN960-C416
Zoro # G7574587
product price: $395.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN960-C416
Zoro #
G7574587
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4"
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Size
1/4
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Multi-Material Screws,1/4 MIL M,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.