Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/4 in , Neoprene Not Applicable Finish, 25 PK

  • Mfr # Z8525

  • Zoro # G116328101


product price: $73.49
/pk 25, $2.94/ea

Key Features

Material
Neoprene
Dimensional Standards
Sealing Washer
Type
Flat Washer
Minimum Thickness
3/32 in
Thickness Tolerance
+/-0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8525
Zoro #
G116328101
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Minimum Thickness
3/32 in
Outside Diameter
3/4 in
Inside Diameter
0.281 in
Maximum Thickness
3/32 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Details

Material
Neoprene
Dimensional Standards
Sealing Washer
Type
Flat Washer
Item
Flat Washer
Thickness Tolerance
+/-0.016 in
Color
Black
System of Measurement
Inch
Hardness
Not Rated
Tensile Strength
Not Rated
Maximum Temperature
185 Degrees F
REACH Compliant
REACH Compliant
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Minimum Temperature
-20 Degrees F
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Removable
Removable
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Sealing Washer, Material Neoprene, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 3/4 in, Maximum Thickness 0.093 in, System of Measurement Inch, Minimum Thickness 0.093 in, Color Black, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.