Shop ZORO SELECT

Flat Washer, For Screw Size 1/4 in, Nylon, 100 PK

  • Mfr # ZWSH-779
  • Zoro # G716327801

product price: 
$
9.79
/pk of 100, $0.10/ea

Key Features

Material
Nylon
Outside Diameter
1/2 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWSH-779
Zoro #
G716327801
UPC #
00197666201435
Country of Origin
United States
Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Type
Flat Washer
Thickness Tolerance
+/-0.005 in
Material Grade/Class
6/6
Color
Black
Minimum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Hardness
80 HRM
FDA Approved
Not FDA Approved
Removable
Removable
Made in North America
Made in North America
Material Quality Standards
Not Rated
Tensile Strength
10,150 psi
Manufacturer Location
Made in USA
Resistance Properties
Corrosion-Resistant
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

For Screw Size
1/4 in
Outside Diameter
1/2 in
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Inside Diameter
0.257 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.015 in

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.257 in, Outside Diameter 1/2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.