Shop ZORO SELECT

Flat Washer, For Screw Size 1/4 in, Nylon, 100 PK

  • Mfr # ZWSH-781
  • Zoro # G316327744

product price: 
$
12.99
/pk of 100, $0.13/ea

Key Features

Material
Nylon
Outside Diameter
1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZWSH-781
Zoro #
G316327744
UPC #
00197666201459
Country of Origin
United States
Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Material Grade/Class
6/6
Type
Flat Washer
Color
Black
Thickness Tolerance
+/-0.005 in
Manufacturer Location
Made in USA
Hardness
80 HRM
RoHS Compliant
RoHS Compliant
Tensile Strength
10,150 psi
Removable
Removable
Minimum Temperature
Not Rated
Material Quality Standards
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Made in North America
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

For Screw Size
1/4 in
Outside Diameter
1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.257 in
Inside Diameter Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.005 in

Description

Flat Washer, Dimensional Standards Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.257 in, Outside Diameter 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Inside Diameter Tolerance +/-0.015 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Rated, Maximum Temperature Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.