Flat Washer, For Screw Size 1/4 in , Phenolic Resin Not Applicable Finish, 25 PK

  • Mfr # Z8411

  • Zoro # G116327968


product price: $48.29
/pk 25, $1.93/ea

Key Features

Color
Red/Brown
Minimum Thickness
1/32 in
Type
Flat Washer
Dimensional Standards
Insulating Washer
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8411
Zoro #
G116327968
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
1/4 in
Inside Diameter
0.312 in
Outside Diameter
3/4 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Color
Red/Brown
Item
Flat Washer
Type
Flat Washer
Dimensional Standards
Insulating Washer
System of Measurement
Inch
Thickness Tolerance
+/-0.008 in
Material
Phenolic Resin
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Hardness
Not Rated
Removable
Removable
FDA Approved
Not FDA Approved
Maximum Temperature
250 Degrees F
REACH Compliant
REACH Compliant
Tensile Strength
Not Rated
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Insulating Washer, Material Phenolic Resin, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 1/4 in, Inside Diameter 0.312 in, Outside Diameter 3/4 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Red/Brown, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.