Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-686

  • Zoro # G116328606


product price:  $14.29
/pk 100, $0.14/ea

Key Features

Material Grade/Class
18-8
Maximum Thickness
3/64 in
Material
Stainless Steel
Minimum Thickness
1/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-686
Zoro #
G116328606
UPC #
00197666201961
Country of Origin
United States

Dimensions

Maximum Thickness
3/64 in
Outside Diameter
29/64 in
Minimum Thickness
1/32 in
Inside Diameter
0.266 in
For Screw Size
1/4 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Finish
Black Oxide
Type
Military Spec Flat Washer
Dimensional Standards
MS15795-858B, NASM15795
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Color
Black
Tensile Strength
90,000 psi
Removable
Removable
Material Quality Standards
ASME B18.21.1, NASM15795
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
MIL-SPEC Standards
MS15795-858B
Manufacturer Location
Made in USA
X-Ray Detectable
Not X-Ray Detectable
Pack Size
Small Pack
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Hardness
68 HRB
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards MS15795-858B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 29/64 in, Maximum Thickness 0.046 in, System of Measurement Inch, Minimum Thickness 0.028 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.