Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-687

  • Zoro # G216328650


product price:  $20.15
/pk 100, $0.20/ea

Key Features

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Finish
Black Oxide
Thickness Tolerance
+/-0.004 in
Inside Diameter
0.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-687
Zoro #
G216328650
UPC #
00197666201978
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter
5/8 in
For Screw Size
1/4 in
Inside Diameter
0.266 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
Type
Military Spec Flat Washer
Dimensional Standards
MS15795-852B, NASM15795
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Removable
Removable
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
MIL-SPEC Standards
MS15795-852B
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Hardness
68 HRB
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards MS15795-852B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 5/8 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.026 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.