Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-690

  • Zoro # G716328617


product price:  $14.19
/pk 100, $0.14/ea

Key Features

Thickness Tolerance
+/-0.004 in
Minimum Thickness
1/32 in
Finish
Black Oxide
Inside Diameter
0.296 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-690
Zoro #
G716328617
UPC #
00197666202005
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Inside Diameter
0.296 in
Outside Diameter
7/16 in
For Screw Size
1/4 in
Maximum Thickness
1/32 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Finish
Black Oxide
Item
Flat Washer
Color
Black
Material Grade/Class
18-8
Dimensional Standards
MS15795-854B, NASM15795
Type
Military Spec Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Material Quality Standards
ASME B18.21.1, NASM15795
Made in North America
Made in North America
MIL-SPEC Standards
MS15795-854B
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Tensile Strength
90,000 psi
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Removable
Removable
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
Hardness
68 HRB
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards MS15795-854B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.296 in, Outside Diameter 7/16 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.