Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-685

  • Zoro # G016328584


product price:  $18.89
/pk 25, $0.76/ea

Key Features

Outside Diameter
11/16 in
Dimensional Standards
MS15795-851B, NASM15795
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-685
Zoro #
G016328584
UPC #
00197666201954
Country of Origin
United States

Dimensions

Outside Diameter
11/16 in
For Screw Size
1/4 in
Inside Diameter
0.25 in
Minimum Thickness
1/16 in
Maximum Thickness
5/64 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Dimensional Standards
MS15795-851B, NASM15795
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
18-8
Item
Flat Washer
Color
Black
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Tensile Strength
90,000 psi
Hardness
68 HRB
MIL-SPEC Standards
MS15795-851B
Made in North America
Made in North America
Removable
Removable
Material Quality Standards
ASME B18.21.1, NASM15795
Manufacturer Location
Made in USA
Pack Size
Small Pack
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Metal Detectable
Not Metal Detectable
Maximum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards MS15795-851B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.25 in, Outside Diameter 11/16 in, Maximum Thickness 0.075 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.