Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-689

  • Zoro # G916328622


product price:  $29.79
/pk 25, $1.19/ea

Key Features

Finish
Black Oxide
Type
Military Spec Flat Washer
Minimum Thickness
3/64 in
Dimensional Standards
ASME B18.21.1, MS15795-810B, NASM15795
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-689
Zoro #
G916328622
UPC #
00197666201992
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
Minimum Thickness
3/64 in
For Screw Size
1/4 in
Maximum Thickness
5/64 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Finish
Black Oxide
Type
Military Spec Flat Washer
Item
Flat Washer
Dimensional Standards
ASME B18.21.1, MS15795-810B, NASM15795
Color
Black
Material Grade/Class
18-8
Thickness Tolerance
+/-0.004 in
System of Measurement
Inch
Material
Stainless Steel
RoHS Compliant
RoHS Compliant
MIL-SPEC Standards
MS15795-810B
Made in North America
Made in North America
Pack Size
Small Pack
Minimum Temperature
Not Rated
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
Removable
Removable
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Hardness
68 HRB
Material Quality Standards
ASME B18.21.1, NASM15795
Tensile Strength
90,000 psi
REACH Compliant
REACH Compliant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-810B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.