Flat Washer, For Screw Size 1/4 in , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-688

  • Zoro # G116328620


product price:  $17.59
/pk 50, $0.35/ea

Key Features

Material
Stainless Steel
Type
Military Spec Flat Washer
Color
Black
Minimum Thickness
3/64 in
Dimensional Standards
MS15795-853B, NASM15795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-688
Zoro #
G116328620
UPC #
00197666201985
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
For Screw Size
1/4 in
Maximum Thickness
3/64 in
Outside Diameter
11/16 in
Inside Diameter
0.266 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Material
Stainless Steel
Type
Military Spec Flat Washer
Color
Black
Dimensional Standards
MS15795-853B, NASM15795
Material Grade/Class
18-8
Finish
Black Oxide
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
System of Measurement
Inch
Metal Detectable
Not Metal Detectable
Tensile Strength
90,000 psi
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
X-Ray Detectable
Not X-Ray Detectable
Hardness
68 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASME B18.21.1, NASM15795
Made in North America
Made in North America
Pack Size
Small Pack
MIL-SPEC Standards
MS15795-853B
Resistance Properties
Corrosion-Resistant
Removable
Removable

Description

Flat Washer, Dimensional Standards MS15795-853B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.266 in, Outside Diameter 11/16 in, Maximum Thickness 0.054 in, System of Measurement Inch, Minimum Thickness 0.046 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.