Zoro Homepage

Flat Washer, For Screw Size 1/4 in , Stainless Steel Plain Finish

  • Mfr # Z9215

  • Zoro # G8766969


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9215
Zoro #
G8766969
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
5/8 in
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
Inside Diameter
0.281 in
Fits Bolt Sizes
1/4"
Thickness
1/8"
Washer Outside Dia.
5/8"

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.