Flat Washer, For Screw Size 1/4 in , Steel Chrome-Plated Finish, 10 PK
Mfr # MPB1199
Zoro # G816173971
product price: $6.69
/pk 10, $0.67/eaKey Features
Finish
Chrome-Plated
Outside Diameter
5/8 in
Minimum Thickness
3/64 in
System of Measurement
Inch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1199
Zoro #
G816173971
UPC #
632393665865
Country of Origin
United States
Dimensions
Outside Diameter
5/8 in
Minimum Thickness
3/64 in
Maximum Thickness
5/64 in
Inside Diameter
0.281 in
For Screw Size
1/4 in
Details
Finish
Chrome-Plated
Item
Flat Washer
System of Measurement
Inch
Material
Steel
Type
Flat Washer
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM F844
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Material Quality Standards ASTM F844, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.