Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/4 in , Steel Zinc-Plated Finish

  • Mfr # Z9680-A

  • Zoro # G416296155


product price: $6.55
/ea

Key Features

System of Measurement
Inch
Finish
Zinc-Plated
Type
Flat Washer
For Screw Size
1/4 in
Maximum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9680-A
Zoro #
G416296155
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Maximum Thickness
1/8 in
Inside Diameter
0.281 in
Outside Diameter
1 1/2 in

Details

System of Measurement
Inch
Finish
Zinc-Plated
Type
Flat Washer
Item
Flat Washer
Material
Steel
Washer Type
Large Outside Diameter

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.