Zoro Homepage

Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish

  • Mfr # 0000887

  • Zoro # G116296530


product price: $9.79
/ea

Key Features

Material
Titanium
Dimensional Standards
ASME B18.22.1
Minimum Thickness
3/64 in
Type
Flat Washer
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000887
Zoro #
G116296530
UPC #
051907300403
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
For Screw Size
1/4 in
Maximum Thickness
3/64 in
Outside Diameter
5/8 in
Inside Diameter
0.281 in

Details

Material
Titanium
Dimensional Standards
ASME B18.22.1
Type
Flat Washer
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Grade 5
Item
Flat Washer
Thickness Tolerance
+0.015/-0.005 in
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.