Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish

  • Mfr # 0000888

  • Zoro # G816296502


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Titanium
Type
Flat Washer
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000888
Zoro #
G816296502
UPC #
051907300410
Country of Origin
United States

Dimensions

Outside Diameter
11/16 in
For Screw Size
1/4 in
Maximum Thickness
3/64 in
Inside Diameter
0.281 in
Minimum Thickness
3/64 in

Details

Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Titanium
Type
Flat Washer
Material Grade/Class
Grade 5
Thickness Tolerance
+0.015/-0.005 in
Finish
Plain
Item
Flat Washer
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 11/16 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.