Zoro Homepage

Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish

  • Mfr # 0046908

  • Zoro # G616296528


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

For Screw Size
1/4 in
Dimensional Standards
ASME B18.22.1 Type B
System of Measurement
Inch
Maximum Thickness
1/16 in
Thickness Tolerance
+0/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0046908
Zoro #
G616296528
UPC #
051907325048
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
3/4 in
Maximum Thickness
1/16 in
Inside Diameter
0.281 in
Minimum Thickness
1/16 in

Details

Item
Flat Washer
Dimensional Standards
ASME B18.22.1 Type B
System of Measurement
Inch
Thickness Tolerance
+0/-0.003 in
Material
Titanium
Material Grade/Class
Grade 2
Type
Flat Washer
Finish
Plain
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards ASME B18.22.1 Type B, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.