Zoro Homepage

Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish

  • Mfr # 0050510

  • Zoro # G116296516


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Type
Flat Washer
Material
Titanium
Minimum Thickness
1/32 in
Outside Diameter
1/2 in
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0050510
Zoro #
G116296516
UPC #
051907325338
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Outside Diameter
1/2 in
Inside Diameter
0.261 in
For Screw Size
1/4 in
Maximum Thickness
1/32 in

Details

Type
Flat Washer
Material
Titanium
Item
Flat Washer
Material Grade/Class
Grade 5
Finish
Plain
Thickness Tolerance
+0.015/-0.005 in
Dimensional Standards
ASME B18.22.1 Type B
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1 Type B, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.261 in, Outside Diameter 1/2 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.