Flat Washer, For Screw Size 1/4 in , Titanium Plain Finish
Mfr # 0075304
Zoro # G216296454
product price: $0.75
/eaSold in multiples of 13 for $9.75
Key Features
Material
Titanium
Material Grade/Class
Grade 2
Maximum Thickness
1/16 in
Type
Flat Washer
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0075304
Zoro #
G216296454
UPC #
051907326595
Country of Origin
United States
Dimensions
Maximum Thickness
1/16 in
Outside Diameter
5/8 in
Inside Diameter
0.281 in
For Screw Size
1/4 in
Minimum Thickness
1/16 in
Details
Material
Titanium
Item
Flat Washer
Material Grade/Class
Grade 2
Type
Flat Washer
System of Measurement
Inch
Thickness Tolerance
+0.015/-0.005 in
Dimensional Standards
ASME B18.22.1
Finish
Plain
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.015/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.