
Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 10000 PK
Mfr # 14WMB
Zoro # G4825150
product price: $568.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
0.567 in
Minimum Thickness
0.052 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14WMB
Zoro #
G4825150
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4"
Outside Diameter
0.567 in
Minimum Thickness
0.052 in
Details
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Color
Black
Description
Flat Washers, 1/4 MACHINE SCREW,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.