Flat Washer, For Screw Size 1/4" , Steel Black Zinc Finish, 10000 PK

  • Mfr # 14WMBZ

  • Zoro # G4828389


product price:  $1,268.99
/pk 10000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Zinc
For Screw Size
1/4"
Outside Diameter
0.567 in
Minimum Thickness
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14WMBZ
Zoro #
G4828389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4"
Outside Diameter
0.567 in
Minimum Thickness
0.052 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thickness Tolerance
+/-.008
Rockwell Hardness
Not Rated
Color
Black

Description

1/4 Machine Screw Washer Black Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.