
Flat Washer, For Screw Size 1/4" , Steel Cadmium Yellow Finish, 5000 PK
Mfr # AN960-416L
Zoro # G7574806
product price: $145.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Cadmium Yellow
For Screw Size
1/4"
Standards
Military Standards
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN960-416L
Zoro #
G7574806
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4"
Size
1/4"
Details
Item
Flat Washer
Material
Steel
Finish
Cadmium Yellow
Standards
Military Standards
System of Measurement
Inch
Description
1/4 Military Machine Screw Washer Light Series AN960 L Cadmium Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.