Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 6500 PK

  • Mfr # 14WUSSTH

  • Zoro # G4834302


product price:  $477.99
/pk 6500, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.738 in
Minimum Thickness
0.065 in
Standards
ASME B18.27.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WUSSTH
Zoro #
G4834302
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
0.738 in
Minimum Thickness
0.065 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.27.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.015
Color
Yellow
Rockwell Hardness
C38-45

Description

Flat Washers, 1/4 THK THRU HRD H,PK6500, Package Quantity 6500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.