Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 6500 PK
- Mfr # HU-0250USSHZYBAGGR
- Zoro # G7157385
product price:Â
$
236.99
/pk of 6500, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
1/4"
Outside Diameter
3/4 in
Minimum Thickness
0.066 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU-0250USSHZYBAGGR
- Zoro #
- G7157385
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Color
- Yellow
- Rockwell Hardness
- RC38
- Thickness Tolerance
- +/-0.145 in
- Type
- Flat Washer
- Dimensional Standards
- ASME B18.5, ASTM F-436
- Material Grade/Class
- Case Hardened
- Pack Size
- Bulk Pack
- For Use With
- Screws and Studs
- Hardness
- 38 HRC
- X-Ray Detectable
- X-Ray Detectable
- Material Quality Standards
- ASTM F436
- Metal Detectable
- Metal Detectable
- FDA Approved
- Not FDA Approved
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 3/4 in
- Minimum Thickness
- 0.066 in
- Maximum Thickness
- 0.066 in
- Inside Diameter
- 0.313 in
Description
USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.5, ASTM F-436, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter 3/4 in, Maximum Thickness 0.066 in, System of Measurement Inch, Minimum Thickness 0.066 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Bulk Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.145 in, Package Quantity 6500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.