
Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 9400 PK
Mfr # 14WSAETH
Zoro # G4829323
product price:Â $445.99
/pk 9400, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.64 in
Minimum Thickness
0.088 in
Standards
ASME B18.21.1-2009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14WSAETH
Zoro #
G4829323
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4"
Outside Diameter
0.64 in
Minimum Thickness
0.088 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Yellow
Rockwell Hardness
C38-45
Thickness Tolerance
+/-.024
Description
1/4 Thick Heavy Duty Thru Hardened S A E Washers Zinc Yellow Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.