
Flat Washer, For Screw Size 1/4X1" , Nylon Nylon Finish, 5000 PK
Mfr # 1408.125WFN
Zoro # G4836603
product price: $167.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Nylon
Outside Diameter
0.515 in
Minimum Thickness
0.13 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1408.125WFN
Zoro #
G4836603
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4X1"
Outside Diameter
0.515 in
Minimum Thickness
0.13 in
Details
Item
Flat Washer
Material
Nylon
Finish
Nylon
System of Measurement
Inch
Thickness Tolerance
+/-.010
Rockwell Hardness
Not Rated
Material Grade/Class
Type 6/6
Description
1/4X1/2X.125 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.