
Flat Washer, For Screw Size 1/4X3/4X.05" , 18-8 Stainless Steel Plain Finish, 1000 PK
Mfr # 1412WF188
Zoro # G4829235
product price:Â $75.15
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.75 in
Minimum Thickness
0.08 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412WF188
Zoro #
G4829235
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4X3/4X.05"
Outside Diameter
0.75 in
Minimum Thickness
0.08 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.029
Rockwell Hardness
Not Rated
Description
Flat Washers, 1/4X3/4X.05 FLAT W,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.