
Flat Washer, For Screw Size 1/4X5" , EPDM Galvanized Finish, 10000 PK
Mfr # 1410WNG
Zoro # G4827232
product price: $410.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Material
EPDM
Finish
Galvanized
Outside Diameter
0.635 in
Minimum Thickness
0.087 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410WNG
Zoro #
G4827232
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4X5"
Outside Diameter
0.635 in
Minimum Thickness
0.087 in
Details
Item
Flat Washer
Material
EPDM
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
Shore A65-75
Thickness Tolerance
+/-.017
Description
Flat Washers, 1/4X5/8 EPDM BOND,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.