
Flat Washer, For Screw Size 1/4X5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK
Mfr # 1410WN188
Zoro # G4835790
product price: $327.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.635 in
Minimum Thickness
0.031 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410WN188
Zoro #
G4835790
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4X5/8"
Outside Diameter
0.635 in
Minimum Thickness
0.031 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.017
Rockwell Hardness
Shore A65-75
Description
1/4X5/8 EPDM Bonded Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.