
Flat Washer, For Screw Size 1/4X5/8X.05" , 18-8 Stainless Steel Plain Finish, 5000 PK
Mfr # 1410WF188
Zoro # G4835011
product price: $194.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.625 in
Minimum Thickness
0.054 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1410WF188
Zoro #
G4835011
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1/4X5/8X.05"
Outside Diameter
0.625 in
Minimum Thickness
0.054 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Description
Flat Washers, 1/4X5/8X.05 FLAT W,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.