
Flat Washer, For Screw Size 1X2 1/2X.12" , 316 Stainless Steel Plain Finish, 100 PK
Mfr # 10040WF316
Zoro # G4822113
product price:Â $279.99
/pk 100, $2.80/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
2.5 in
Minimum Thickness
0.125 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10040WF316
Zoro #
G4822113
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
1X2 1/2X.12"
Outside Diameter
2.5 in
Minimum Thickness
0.125 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.07
Rockwell Hardness
B70
Description
Flat Washers, 1X2 1/2X.12 FLAT WA,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.