Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK

  • Mfr # 10032WN188

  • Zoro # G4827521


product price: $234.99
/pk 250, $0.94/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
2.003 in
Minimum Thickness
0.031 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032WN188
Zoro #
G4827521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1X2"
Outside Diameter
2.003 in
Minimum Thickness
0.031 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
Shore A65-75
Thickness Tolerance
+/-.017

Description

Flat Washers, 1X2 EPDM BONDED WAS,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.