Zoro Homepage

Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish, 50 PK

  • Mfr # 4VNY8

  • Zoro # G6990033


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
2 1/2"
Outside Diameter
5 in
Minimum Thickness
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VNY8
Zoro #
G6990033
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 1/2"
Outside Diameter
5 in
Minimum Thickness
0.21 in
Maximum Thickness
0.281 in
Inside Diameter
2.625 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B49
Thickness Tolerance
+/-0.035 in
Type
USS Flat Washer
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 2
For Use With
Screws and Studs
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 2 1/2 in, Inside Diameter 2.625 in, Outside Diameter 5 in, Maximum Thickness 0.281 in, System of Measurement Inch, Minimum Thickness 0.21 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.035 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.