Zoro Homepage

Flat Washer, For Screw Size 2 1/2" , Steel Black Oxide Finish

  • Mfr # Z9258

  • Zoro # G2500854


product price: $57.79
/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
4 1/2 in
Minimum Thickness
0.312 in
Maximum Thickness
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9258
Zoro #
G2500854
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
2 1/2"
Outside Diameter
4 1/2 in
Minimum Thickness
0.312 in
Maximum Thickness
0.312 in
Inside Diameter
2.625 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
C40
Thickness Tolerance
+0.020/-0.010 in
Type
Oversized Flat Washer
Color
Black
Dimensional Standards
AMPG 2001 FL.04
Pack Size
Small Pack
Material Quality Standards
ASTM A108
Tensile Strength
140,000 psi
Material Grade/Class
Not Graded
For Use With
Construction, Machinery
Washer Type
Large Outside Diameter
FDA Approved
Not FDA Approved
Hardness
40 HRC

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size 2 1/2 in, Inside Diameter 2.625 in, Outside Diameter 4 1/2 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.