Zoro Homepage

Flat Washer, For Screw Size #2 , 18-8 Stainless Steel Plain Finish, 25 PK

  • Mfr # WASB#2N8

  • Zoro # G4553001


product price: $15.69
/pk 25, $0.63/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.022 in
Maximum Thickness
0.028 in
Standards
ANSI B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2N8
Zoro #
G4553001
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Outside Diameter
3/16 in
Minimum Thickness
0.022 in
Maximum Thickness
0.028 in
Inside Diameter
0.094 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Color
Silver
Thickness Tolerance
-0.014 in/ +0.005 in
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Pack Size
Small Pack
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Dimensional Standards
ANSI B18.21.1
Material Quality Standards
ASTM A582
For Use With
Softer Materials
Washer Type
Narrow Rim
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Narrow Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 3/16 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.