Zoro Homepage

Flat Washer, For Screw Size #2 , Aluminum Plain Finish, 5 PK

  • Mfr # WASB#2RAL

  • Zoro # G716328006


product price: $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18

Key Features

Maximum Thickness
1/32 in
Type
Type B Flat Washer
Finish
Plain
Dimensional Standards
ASME B18.21.1
Inside Diameter
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2RAL
Zoro #
G716328006
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Maximum Thickness
1/32 in
Inside Diameter
0.094 in
For Screw Size
#2
Minimum Thickness
1/32 in
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Type
Type B Flat Washer
Finish
Plain
Item
Flat Washer
Dimensional Standards
ASME B18.21.1
Material Grade/Class
6061-T6
System of Measurement
Inch
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Washer Type
Regular Rim
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Aluminum, Material Grade/Class 6061-T6, Finish Plain, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 1/4 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Corrosion-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.