Zoro Homepage

Flat Washer, For Screw Size #2 , Brass Plain Finish, 5 PK

  • Mfr # WASB#2NBR

  • Zoro # G416327767


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Inside Diameter
0.094 in
Dimensional Standards
ASME B18.21.1
Maximum Thickness
1/32 in
Color
Yellow
Type
Type B Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#2NBR
Zoro #
G416327767
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.094 in
Maximum Thickness
1/32 in
Outside Diameter
3/16 in
Minimum Thickness
1/64 in
For Screw Size
#2
Inside Diameter Tolerance
-0.005 in/0 in
Outside Diameter Tolerance
-0.005 in/0 in

Details

Dimensional Standards
ASME B18.21.1
Item
Flat Washer
Color
Yellow
Type
Type B Flat Washer
Finish
Plain
System of Measurement
Inch
Material
Brass
Hardness
78 HRB, 143 BHN
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Material Quality Standards
ASTM B16
Tensile Strength
58,000 psi
Washer Type
Narrow Rim

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #2, Inside Diameter 0.094 in, Outside Diameter 3/16 in, Maximum Thickness 1/32 in, System of Measurement Inch, Minimum Thickness 1/64 in, Color Yellow, Inside Diameter Tolerance -0.005 in/0 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance -0.005 in/0 in, Resistance Properties Corrosion-Resistant, Friction-Resistant, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.